Add More Items
View All Quick Selects
Below you can add an image for 'single feed terminal block' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #10 Awg/4 SQ.MM Conductor Size, Gray Insulation Color, 30/38/41 A, 0.204 In Overall Length, 600/700/800 V, 0.01 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1.96
Each
Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #12 Awg/2.5 SQ.MM Conductor Size, Gray Insulation Color, 20/22/28/32 A, 600/700/800 V, 0.02 LB
$1.47
Screw Connection Single Level Through-Feed Terminal, #24 Awg Conductor Size, #8 Awg/6 SQ.MM Conductor Size, Gray Insulation Color, 40/50/57 A, 0.323 In Overall Length, 600/700/800 V, 0.01 LB
Nacogdoches Availability: Out Of Stock
$2.55
Eaton XB IEC Terminal Block, Screw Connection Single Level-Through-Feed, White, 10 Awg/4 MM2 Maximum Wire
$3.21
Eaton XB IEC Terminal Block, Spring Cage Single Level-Through-Feed Terminal Blocks, Gray, IEC 40A, En 34A, Ul 30A, 10 Awg/4 MM2 Max Wire, IEC 800V, En 550V, Ul 600V, IEC #28-10 Awg, En #24-10 Awg, Ul #20-10 Awg Wire
$3.68
Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #10 Awg/4 SQ.MM Conductor Size, Green Insulation Color, 30/38/41 A, 0.244 In Overall Length, 600/700/800 V, 0.02 LB
Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #10 Awg/4 SQ.MM Conductor Size, Red Insulation Color, 30/38/41 A, 0.244 In Overall Length, 0.01 In Overall Width, 2.5 In Overall Height, 600/700/800 V, 0.01 LB
Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #10 Awg/4 SQ.MM Conductor Size, Black Insulation Color, 30/38/41 A, 0.244 In Overall Length, 0.01 In Overall Width, 2.5 In Overall Height, 600/700/800 V, 0.01 LB
Eaton XB IEC Terminal Block, Screw Connection Single Level-Through-Feed, Blue, 10 Awg/4 MM2 Maximum Wire
Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #12 Awg/2.5 SQ.MM Conductor Size, Blue Insulation Color, 20/22/28/32 A, 0.205 In Overall Length, 1.85 In Overall Height, 600/700/800 V, 0.01 LB
$2.91
Eaton XB IEC Terminal Block, 12 MM Screw Connection Single Level-Through-Feed, Gray, 10 Awg/4 MM2 Maximum Wire, IEC 800V, En 700V, Ul 600V, IEC #26-10 Awg, En #26-10 Awg, Ul #26-10 Awg Wire, IEC 41A, En 30, 38A, Ul 30a
$5.94
Eaton XB IEC Terminal Block, Xbut Terminal Block, Single-Level Through-Feed, Gray, 20-6 Awg, 10.2 MM
$3.11
Eaton XB IEC Terminal Block, Screw Connection Single Level-Through-Feed, Black, 12 Awg/2.5 MM2 Maximum Wire
$4.94
Eaton XB IEC Terminal Block, 16 MM Screw Connection Single Level-Through-Feed, Gray, 8 Awg/6 MM2 Maximum Wire, IEC 800V, En 700V, Ul 600V, IEC #24-8 Awg, En #24-8 Awg, Ul #24-8 Awg Wire, IEC 57A, En 40, 50A, Ul 50a
Total Availability: Out of Stock
$8.86
20
Popularity
Default